Roller Chain, Riveted Pin, 12.7 mm Pitch, 1 Strand, Stainless Steel, 10 ft
- Mfr # E40-1SSRIV
- Zoro # G522824952
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
12.7 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E40-1SSRIV
- Zoro #
- G522824952
- UPC #
- 80067516641
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- ANSI Chain Size
- 40
- Chain Roller Dia.
- 7.92 mm
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 12.7 mm
- Material
- Stainless Steel
- Chain Type
- Riveted
- Roller Chain Item
- Roller Chain
- Chain Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.