Shop PTI
See all product information
Create Account
Roller Chain, Riveted Pin, 12.7 mm Pitch, 1 Strand, Stainless Steel, 5 m
- Mfr # E083B-1SSRIV
- Zoro # G022828627
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
12.7 mm
Material
Stainless Steel
Overall Length
5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E083B-1SSRIV
- Zoro #
- G022828627
- UPC #
- 80067525646
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 12.7 mm
- Material
- Stainless Steel
- Chain Material
- Stainless Steel
- Roller Chain Item
- Roller Chain
- Chain Type
- Riveted
- Chain Number
- 083B
Dimensions
- Overall Length
- 5 m
- ANSI Chain Size
- 083B
- Chain Roller Dia.
- 7.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.