Shop PTI
See all product information
Create Account
Roller Chain, Riveted Pin, 12.7 mm Pitch, 1 Strand, Steel, 100 ft
- Mfr # E081B-1RIVX100
- Zoro # G122825540
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
12.7 mm
Material
Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E081B-1RIVX100
- Zoro #
- G122825540
- UPC #
- 80067506009
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Roller Dia.
- 7.75 mm
- ANSI Chain Size
- 081B
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 12.7 mm
- Material
- Steel
- Chain Material
- Steel
- Roller Chain Item
- Roller Chain
- Chain Type
- Riveted
- Chain Number
- 081B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.