Roller Chain, Riveted Pin, 9.525 mm Pitch, 1 Strand, Steel, 100 ft
- Mfr # E35-1RIVX100
- Zoro # G522825546
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
9.525 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E35-1RIVX100
- Zoro #
- G522825546
- UPC #
- 80067506363
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Roller Dia.
- 5.08 mm
- ANSI Chain Size
- 35
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 9.525 mm
- Material
- Steel
- Chain Type
- Riveted
- Chain Material
- Steel
- Roller Chain Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.