Roller Chain, Roller Link, 25.4 mm Pitch, Riveted, Steel Material
Mfr # E80-1I/L
Zoro # G322825647
product price: $4.45
/eaKey Features
Chain Roller Dia.
15.875 mm
ANSI Chain Size
80
Pitch
25.4 mm
Roller Chain Link Type
Riveted
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E80-1I/L
Zoro #
G322825647
UPC #
80067506481
Country of Origin
China
Dimensions
Chain Roller Dia.
15.875 mm
ANSI Chain Size
80
Details
Item
Roller Chain Connecting Links
Pitch
25.4 mm
Roller Chain Link Type
Riveted
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.