Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Aligning Ball Bearing, Steel, 25 mm ID, 52 mm OD, 18 mm Width

  • Mfr # 2205-2RS

  • Zoro # G522827816


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Steel
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205-2RS
Zoro #
G522827816
UPC #
80067502287
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm

Details

Bearing Material
Steel
Item
Self-Aligning Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.