Self-Aligning Ball Bearing, Tapered Bore, Steel, 100 mm ID, 180 mm OD, 46 mm Width
Mfr # 2220K
Zoro # G022828764
product price:Â $2,790.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100 mm
Outside Dia.
180 mm
Width
46 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2220K
Zoro #
G022828764
UPC #
80067531263
Country of Origin
China
Dimensions
Bore Dia.
100 mm
Outside Dia.
180 mm
Width
46 mm
Details
Item
Self-Aligning Ball Bearings
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.