Self-Aligning Ball Bearing, Tapered Bore, Steel, 30 mm ID, 62 mm OD, 16 mm Width

  • Mfr # 1206K

  • Zoro # G222826775


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Width
16 mm
Bearing Material
Steel
Bore Dia.
30 mm
Outside Dia.
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206K
Zoro #
G222826775
UPC #
80067501183
Country of Origin
China

Dimensions

Width
16 mm
Bore Dia.
30 mm
Outside Dia.
62 mm

Details

Bearing Material
Steel
Item
Self-Aligning Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.