Self-Aligning Ball Bearing, Tapered Bore, Steel, 35 mm ID, 80 mm OD, 21 mm Width

  • Mfr # 1307K

  • Zoro # G022824940


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
80 mm
Bore Dia.
35 mm
Bearing Material
Steel
Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1307K
Zoro #
G022824940
UPC #
80067501539
Country of Origin
China

Dimensions

Outside Dia.
80 mm
Bore Dia.
35 mm
Width
21 mm

Details

Item
Self-Aligning Ball Bearings
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.