Self-Aligning Ball Bearing, Tapered Bore, Steel, 45 mm ID, 100 mm OD, 25 mm Width
- Mfr # 1309K
- Zoro # G022824841
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Type
Self-Aligning
Bearing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1309K
- Zoro #
- G022824841
- UPC #
- 80067501543
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Self-Aligning
- Bearing Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.