Self-Aligning Ball Bearing, Tapered Bore, Steel, 45 mm ID, 85 mm OD, 19 mm Width
Mfr # 1209K
Zoro # G122825557
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
45 mm
Width
19 mm
Outside Dia.
85 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1209K
Zoro #
G122825557
UPC #
80067501189
Country of Origin
China
Dimensions
Bore Dia.
45 mm
Width
19 mm
Outside Dia.
85 mm
Details
Item
Self-Aligning Ball Bearings
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.