Self-Aligning Ball Bearing, Tapered Bore, Steel, 50 mm ID, 90 mm OD, 20 mm Width

  • Mfr # 1210K

  • Zoro # G422825929


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Bearing Material
Steel
Width
20 mm
Outside Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption