Self-Aligning Ball Bearing, Tapered Bore, Steel, 55 mm ID, 100 mm OD, 21 mm Width
Mfr # 1211K
Zoro # G122825496
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
100 mm
Width
21 mm
Bore Dia.
55 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1211K
Zoro #
G122825496
UPC #
80067501230
Country of Origin
China
Dimensions
Outside Dia.
100 mm
Width
21 mm
Bore Dia.
55 mm
Details
Bearing Material
Steel
Item
Self-Aligning Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.