Self-Aligning Ball Bearing, Tapered Bore, Steel, 55 mm ID, 100 mm OD, 25 mm Width
Mfr # 2211K
Zoro # G622825699
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Width
25 mm
Bore Dia.
55 mm
Outside Dia.
100 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2211K
Zoro #
G622825699
UPC #
80067502306
Country of Origin
China
Dimensions
Width
25 mm
Bore Dia.
55 mm
Outside Dia.
100 mm
Details
Item
Self-Aligning Ball Bearings
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.