Self-Aligning Ball Bearing, Tapered Bore, Steel, 60 mm ID, 110 mm OD, 22 mm Width
Mfr # 1212K
Zoro # G622825620
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60 mm
Width
22 mm
Outside Dia.
110 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212K
Zoro #
G622825620
UPC #
80067501232
Country of Origin
China
Dimensions
Bore Dia.
60 mm
Width
22 mm
Outside Dia.
110 mm
Details
Item
Self-Aligning Ball Bearings
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.