Self-Aligning Ball Bearing, Tapered Bore, Steel, 65 mm ID, 120 mm OD, 31 mm Width

  • Mfr # 2213K

  • Zoro # G122827889


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Steel
Outside Dia.
120 mm
Width
31 mm
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2213K
Zoro #
G122827889
UPC #
80067502310
Country of Origin
China

Dimensions

Outside Dia.
120 mm
Width
31 mm
Bore Dia.
65 mm

Details

Bearing Material
Steel
Item
Self-Aligning Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.