Self-Aligning Ball Bearing, Tapered Bore, Steel, 75 mm ID, 130 mm OD, 25 mm Width

  • Mfr # 1215K

  • Zoro # G522825416


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Steel
Width
25 mm
Outside Dia.
130 mm
Bore Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1215K
Zoro #
G522825416
UPC #
80067501250
Country of Origin
China

Dimensions

Width
25 mm
Outside Dia.
130 mm
Bore Dia.
75 mm

Details

Item
Self-Aligning Ball Bearings
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.