Self-Aligning Ball Bearing, Tapered Bore, Steel, 90 mm ID, 190 mm OD, 43 mm Width
Mfr # 1318K
Zoro # G322824909
product price:Â $1,495.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
90 mm
Bearing Material
Steel
Outside Dia.
190 mm
Width
43 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1318K
Zoro #
G322824909
UPC #
80067501563
Country of Origin
China
Dimensions
Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Details
Item
Self-Aligning Ball Bearings
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.