Single Row Radial Ball Bearing, 11.1125 mm Bore, 28.575 mm OD, 9.525 mm Width, Double Sealed

  • Mfr # 1615-2RS

  • Zoro # G822830479


product price:  $8.15
/ea

Key Features

Width
9.525 mm
Bearing Material
AISI 52100
Bore Dia.
11.1125 mm
Outside Dia.
28.575 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1615-2RS
Zoro #
G822830479
UPC #
80067529169
Country of Origin
China

Dimensions

Width
9.525 mm
Bore Dia.
11.1125 mm
Outside Dia.
28.575 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.