Single Row Radial Ball Bearing, 12.7 mm Bore, 34.925 mm OD, 11.1125 mm Width, Double Shielded

  • Mfr # 1621-ZZ

  • Zoro # G422825820


product price: $10.65
/ea

Key Features

Bearing Material
AISI 52100
Outside Dia.
34.925 mm
Bore Dia.
12.7 mm
Width
11.1125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1621-ZZ
Zoro #
G422825820
UPC #
80067501726
Country of Origin
China

Dimensions

Outside Dia.
34.925 mm
Bore Dia.
12.7 mm
Width
11.1125 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.