Single Row Radial Ball Bearing, 17 mm Bore, 35 mm OD, 10 mm Width, Double Sealed

  • Mfr # 6003-ZZ

  • Zoro # G622826160


product price: $8.79
/ea

Key Features

Bore Dia.
17 mm
Outside Dia.
35 mm
Width
10 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003-ZZ
Zoro #
G622826160
UPC #
80067503902
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
35 mm
Width
10 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.