Single Row Radial Ball Bearing, 19.05 mm Bore, 41.275 mm OD, 12.7 mm Width, Double Sealed

  • Mfr # 1630-2RS

  • Zoro # G422826131


product price: $11.25
/ea

Key Features

Bearing Material
AISI 52100
Width
12.7 mm
Bore Dia.
19.05 mm
Outside Dia.
41.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1630-2RS
Zoro #
G422826131
UPC #
80067501733
Country of Origin
China

Dimensions

Width
12.7 mm
Bore Dia.
19.05 mm
Outside Dia.
41.275 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.