Single Row Radial Ball Bearing, 19.05 mm Bore, 44.45 mm OD, 12.7 mm Width, Double Sealed

  • Mfr # 1635-2RS

  • Zoro # G922827775


product price: $13.15
/ea

Key Features

Outside Dia.
44.45 mm
Bearing Material
AISI 52100
Width
12.7 mm
Bore Dia.
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635-2RS
Zoro #
G922827775
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
44.45 mm
Width
12.7 mm
Bore Dia.
19.05 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.