Single Row Radial Ball Bearing, 22.225 mm Bore, 50.8 mm OD, 14.2875 mm Width, Double Shielded

  • Mfr # 1640-ZZ

  • Zoro # G022825374


product price:  $15.65
/ea

Key Features

Bearing Material
AISI 52100
Width
14.2875 mm
Bore Dia.
22.225 mm
Outside Dia.
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1640-ZZ
Zoro #
G022825374
UPC #
80067501743
Country of Origin
China

Dimensions

Width
14.2875 mm
Bore Dia.
22.225 mm
Outside Dia.
50.8 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.