Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Radial Ball Bearing, 25.4 mm Bore, 50.8 mm OD, 12.7 mm Width, Double Shielded

  • Mfr # R16-ZZ

  • Zoro # G922827737


product price: $11.89
/ea

Key Features

Width
12.7 mm
Bearing Material
AISI 52100
Bore Dia.
25.4 mm
Outside Dia.
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16-ZZ
Zoro #
G922827737
UPC #
80067510658
Country of Origin
China

Dimensions

Width
12.7 mm
Bore Dia.
25.4 mm
Outside Dia.
50.8 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.