Single Row Radial Ball Bearing, 28.575 mm Bore, 63.5 mm OD, 15.875 mm Width, Double Shielded

  • Mfr # 1652-ZZ

  • Zoro # G522826345


product price: $20.65
/ea

Key Features

Bore Dia.
28.575 mm
Bearing Material
AISI 52100
Outside Dia.
63.5 mm
Width
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652-ZZ
Zoro #
G522826345
UPC #
80067501749
Country of Origin
China

Dimensions

Bore Dia.
28.575 mm
Outside Dia.
63.5 mm
Width
15.875 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.