Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Radial Ball Bearing, 3.175 mm Bore, 12.7 mm OD, 4.36626 mm Width, Double Shielded

  • Mfr # R2A-ZZ

  • Zoro # G422825738


product price: $7.49
/ea

Key Features

Bore Dia.
3.175 mm
Outside Dia.
12.7 mm
Bearing Material
AISI 52100
Width
4.36626 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2A-ZZ
Zoro #
G422825738
UPC #
80067510672
Country of Origin
China

Dimensions

Bore Dia.
3.175 mm
Outside Dia.
12.7 mm
Width
4.36626 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.