Single Row Radial Ball Bearing, 3.175 mm Bore, 9.525 mm OD, 3.96748 mm Width, Double Sealed

  • Mfr # R2-2RS

  • Zoro # G322825975


product price: $8.15
/ea

Key Features

Bearing Material
AISI 52100
Width
3.96748 mm
Bore Dia.
3.175 mm
Outside Dia.
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2-2RS
Zoro #
G322825975
UPC #
80067510662
Country of Origin
China

Dimensions

Width
3.96748 mm
Bore Dia.
3.175 mm
Outside Dia.
9.525 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.