Single Row Radial Ball Bearing, 6.35 mm Bore, 17.4625 mm OD, 6.35 mm Width, Double Sealed

  • Mfr # 1602-2RS

  • Zoro # G222828649


product price:  $6.89
/ea

Key Features

Outside Dia.
17.4625 mm
Width
6.35 mm
Bore Dia.
6.35 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1602-2RS
Zoro #
G222828649
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
17.4625 mm
Width
6.35 mm
Bore Dia.
6.35 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.