Single Row Radial Ball Bearing, 6.35 mm Bore, 17.4625 mm OD, 6.35 mm Width, Double Shielded

  • Mfr # 1602-ZZ

  • Zoro # G422825721


product price: $6.89
/ea

Key Features

Width
6.35 mm
Outside Dia.
17.4625 mm
Bearing Material
AISI 52100
Bore Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602-ZZ
Zoro #
G422825721
UPC #
80067501627
Country of Origin
China

Dimensions

Width
6.35 mm
Outside Dia.
17.4625 mm
Bore Dia.
6.35 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.