Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Radial Ball Bearing, 65 mm Bore, 140 mm OD, 33 mm Width, Double Shielded

  • Mfr # 6313-ZZ

  • Zoro # G122827803


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Width
33 mm
Bearing Material
AISI 52100
Outside Dia.
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-ZZ
Zoro #
G122827803
UPC #
80067504138
Country of Origin
China

Dimensions

Bore Dia.
65 mm
Width
33 mm
Outside Dia.
140 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.