Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Radial Ball Bearing, 75 mm Bore, 130 mm OD, 25 mm Width, Double Shielded

  • Mfr # 6215-ZZ

  • Zoro # G522829438


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Width
25 mm
Outside Dia.
130 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6215-ZZ
Zoro #
G522829438
UPC #
80067504063
Country of Origin
China

Dimensions

Bore Dia.
75 mm
Width
25 mm
Outside Dia.
130 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.