Single Row Radial Ball Bearing, 90 mm Bore, 160 mm OD, 30 mm Width, Double Sealed

  • Mfr # 6218-2RS

  • Zoro # G522826215


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
AISI 52100
Outside Dia.
160 mm
Bore Dia.
90 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218-2RS
Zoro #
G522826215
UPC #
80067504071
Country of Origin
China

Dimensions

Outside Dia.
160 mm
Bore Dia.
90 mm
Width
30 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.