Single Row Radial Ball Bearing, 9.525 mm Bore, 22.225 mm OD, 7.14248 mm Width, Double Sealed

  • Mfr # R6-2RS

  • Zoro # G322831358


product price:  $8.15
/ea

Key Features

Width
7.14248 mm
Bore Dia.
9.525 mm
Bearing Material
AISI 52100
Outside Dia.
22.225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6-2RS
Zoro #
G322831358
UPC #
-
Country of Origin
China

Dimensions

Width
7.14248 mm
Bore Dia.
9.525 mm
Outside Dia.
22.225 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.