Single Row Radial Ball Bearing, 9.525 mm Bore, 23.01748 mm OD, 7.9375 mm Width, Double Shielded

  • Mfr # 1606-ZZ

  • Zoro # G322830986


product price: $6.89
/ea

Key Features

Bore Dia.
9.525 mm
Outside Dia.
23.01748 mm
Width
7.9375 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606-ZZ
Zoro #
G322830986
UPC #
80067529164
Country of Origin
China

Dimensions

Bore Dia.
9.525 mm
Outside Dia.
23.01748 mm
Width
7.9375 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.