Zoro Homepage

Spherical Plain Bearing, 10 mm Bore, 19 mm OD, Maintenance Free

  • Mfr # GE10EC

  • Zoro # G822830820


product price: $59.25
/ea

Key Features

Width
9 mm
Outside Dia.
19 mm
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE10EC
Zoro #
G822830820
UPC #
80067518170
Country of Origin
Germany

Dimensions

Width
9 mm
Outside Dia.
19 mm
Bore Dia.
10 mm

Details

Item
Spherical Plain Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.