Zoro Homepage

Spherical Plain Bearing, 20 mm Bore, 35 mm OD, Maintenance Free

  • Mfr # GE20EC

  • Zoro # G422828074


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Outside Dia.
35 mm
Width
16 mm
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE20EC
Zoro #
G422828074
UPC #
80067518174
Country of Origin
Germany

Dimensions

Outside Dia.
35 mm
Width
16 mm
Bore Dia.
20 mm

Details

Item
Spherical Plain Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.