Zoro Homepage

Spherical Plain Bearing, 6 mm Bore, 14 mm OD, Maintenance Free

  • Mfr # GE6EC

  • Zoro # G022827422


product price: $57.05
/ea

Key Features

Width
6 mm
Outside Dia.
14 mm
Bore Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE6EC
Zoro #
G022827422
UPC #
80067518168
Country of Origin
Germany

Dimensions

Width
6 mm
Outside Dia.
14 mm
Bore Dia.
6 mm

Details

Item
Spherical Plain Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.