Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Straight Bore, 120 mm ID, 260 mm OD, 86 mm Width

  • Mfr # 22324C3W33

  • Zoro # G222828793


product price: $2,214.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
AISI 52100
Bore Dia. (mm)
120 mm
Width (mm)
86 mm
Outside Dia. (mm)
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22324C3W33
Zoro #
G222828793
UPC #
80067502545
Country of Origin
China

Dimensions

Bore Dia. (mm)
120 mm
Width (mm)
86 mm
Outside Dia. (mm)
260 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.