Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Straight Bore, 130 mm ID, 230 mm OD, 64 mm Width

  • Mfr # 22226C3W33

  • Zoro # G022825527


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
230 mm
Bearing Material
AISI 52100
Width (mm)
64 mm
Bore Dia. (mm)
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22226C3W33
Zoro #
G022825527
UPC #
80067502432
Country of Origin
China

Dimensions

Outside Dia. (mm)
230 mm
Width (mm)
64 mm
Bore Dia. (mm)
130 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.