Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Straight Bore, 170 mm ID, 360 mm OD, 120 mm Width

  • Mfr # 22334C3W33

  • Zoro # G922827386


product price: $5,037.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width (mm)
120 mm
Bore Dia. (mm)
170 mm
Bearing Material
AISI 52100
Outside Dia. (mm)
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22334C3W33
Zoro #
G922827386
UPC #
80067502563
Country of Origin
China

Dimensions

Width (mm)
120 mm
Bore Dia. (mm)
170 mm
Outside Dia. (mm)
360 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.