Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Straight Bore, 200 mm ID, 420 mm OD, 138 mm Width

  • Mfr # 22340C3W33

  • Zoro # G622827389


product price: $8,840.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (mm)
200 mm
Width (mm)
138 mm
Outside Dia. (mm)
420 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22340C3W33
Zoro #
G622827389
UPC #
80067502568
Country of Origin
China

Dimensions

Bore Dia. (mm)
200 mm
Width (mm)
138 mm
Outside Dia. (mm)
420 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.