Zoro Homepage

Spherical Roller Bearing, Double Row, Straight Bore, 240 mm ID, 400 mm OD, 128 mm Width

  • Mfr # 23148C3W33

  • Zoro # G422824892


product price: $8,976.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
240 mm
Bearing Material
AISI 52100
Width (mm)
128 mm
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23148C3W33
Zoro #
G422824892
UPC #
80067502743
Country of Origin
China

Dimensions

Bore Dia. (mm)
240 mm
Width (mm)
128 mm
Outside Dia. (mm)
400 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.