Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Straight Bore, 280 mm ID, 460 mm OD, 146 mm Width

  • Mfr # 23156C3W33

  • Zoro # G122825861


product price: $18,472.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
280 mm
Bearing Material
AISI 52100
Outside Dia. (mm)
460 mm
Width (mm)
146 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23156C3W33
Zoro #
G122825861
UPC #
80067502752
Country of Origin
China

Dimensions

Bore Dia. (mm)
280 mm
Outside Dia. (mm)
460 mm
Width (mm)
146 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.