Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Straight Bore, 300 mm ID, 460 mm OD, 118 mm Width

  • Mfr # 23060C3W33

  • Zoro # G022830897


product price: $15,982.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
300 mm
Width (mm)
118 mm
Bearing Material
AISI 52100
Outside Dia. (mm)
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23060C3W33
Zoro #
G022830897
UPC #
80067528572
Country of Origin
China

Dimensions

Bore Dia. (mm)
300 mm
Width (mm)
118 mm
Outside Dia. (mm)
460 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.