Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Tapered Bore, 110 mm ID, 240 mm OD, 80 mm Width

  • Mfr # 22322KC3W33

  • Zoro # G822829992


product price: $1,813.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
110 mm
Bearing Material
AISI 52100
Outside Dia. (mm)
240 mm
Width (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22322KC3W33
Zoro #
G822829992
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
240 mm
Width (mm)
80 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.