Spherical Roller Bearing, Double Row, Tapered Bore, 180 mm ID, 380 mm OD, 126 mm Width

  • Mfr # 22336KC3W33

  • Zoro # G122829463


product price: $6,350.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
180 mm
Outside Dia. (mm)
380 mm
Width (mm)
126 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22336KC3W33
Zoro #
G122829463
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
180 mm
Outside Dia. (mm)
380 mm
Width (mm)
126 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.