Spherical Roller Bearing, Double Row, Tapered Bore, 300 mm ID, 500 mm OD, 160 mm Width

  • Mfr # 23160KC3W33

  • Zoro # G322828419


product price: $23,261.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width (mm)
160 mm
Bore Dia. (mm)
300 mm
Outside Dia. (mm)
500 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23160KC3W33
Zoro #
G322828419
UPC #
80067520155
Country of Origin
China

Dimensions

Width (mm)
160 mm
Bore Dia. (mm)
300 mm
Outside Dia. (mm)
500 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.