Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Tapered Bore, 300 mm ID, 540 mm OD, 192 mm Width

  • Mfr # 23260KC3W33

  • Zoro # G622829802


product price: $28,734.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Bearing Material
AISI 52100
Outside Dia. (mm)
540 mm
Bore Dia. (mm)
300 mm
Width (mm)
192 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23260KC3W33
Zoro #
G622829802
UPC #
80067521420
Country of Origin
China

Dimensions

Outside Dia. (mm)
540 mm
Bore Dia. (mm)
300 mm
Width (mm)
192 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.