Zoro Homepage

Spherical Roller Bearing, Double Row, Tapered Bore, 320 mm ID, 480 mm OD, 121 mm Width

  • Mfr # 23064KC3W33

  • Zoro # G122828862


product price: $15,352.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width (mm)
121 mm
Bore Dia. (mm)
320 mm
Outside Dia. (mm)
480 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23064KC3W33
Zoro #
G122828862
UPC #
80067502668
Country of Origin
China

Dimensions

Width (mm)
121 mm
Bore Dia. (mm)
320 mm
Outside Dia. (mm)
480 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.